Motion
74646985
1/4-20, Steel, Eye Hole Head, Rod End Black Oxide Finish, 1/4" Shank Diam, 3-3/16" Hole Center to End, Grade C-1030, 1-1/4" Thread Length
MI ITEM #06288809
MFR #74646985
List Price$30.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, Steel, Eye Hole Head, Rod End Black Oxide Finish, 1/4" Shank Diam, 3-3/16" Hole Center to End, Grade C-1030, 1-1/4" Thread Length
MI ITEM #06288809
MFR #74646985

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.85/each for your price

Overview

Mfr description
P18012-3GB 1/4X3 3/16 HOLE EYE BOLTS
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Black Oxide
  • Head Outside Diameter
    1/2 in
  • Head Type
    Eye Hole
  • Hole Center to End
    3-3/16 in
  • Material
    Steel
  • Material Grade
    C-1030
  • Shank Diameter
    1/4 in
  • Thread Length
    1-1/4 in
  • Thread Size
    1/4-20 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text