Motion
74646993
5/16-18, Steel, Eye Hole Head, Rod End Black Oxide Finish, 5/16" Shank Diam, 3-1/4" Hole Center to End, Grade C-1030, 1-1/2" Thread Length
MI ITEM #06288810
MFR #74646993
Price$31.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, Steel, Eye Hole Head, Rod End Black Oxide Finish, 5/16" Shank Diam, 3-1/4" Hole Center to End, Grade C-1030, 1-1/2" Thread Length
MI ITEM #06288810
MFR #74646993

Mfr description
P180203-1/4GB 5/16X3 1/4 HOLE EYE BOLTS
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.50/each

Specifications

Dimensions

  • Head Outside Diameter
    5/8 in
  • Shank Diameter
    5/16 in
  • Thread Length
    1-1/2 in
  • Thread Size
    5/16-18 in

Details

  • Finish Coating
    Black Oxide
  • Head Type
    Eye Hole
  • Hole Center to End
    3-1/4 in
  • Material
    Steel
  • Material Grade
    C-1030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)