Motion
74647025
5/16-18, Steel, Eye Hole Head, Rod End Black Oxide Finish, 5/16" Shank Diam, 4-5/16" Hole Center to End, Grade C-1030, 2" Thread Length
MI ITEM #06288813
MFR #74647025
List Price$43.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, Steel, Eye Hole Head, Rod End Black Oxide Finish, 5/16" Shank Diam, 4-5/16" Hole Center to End, Grade C-1030, 2" Thread Length
MI ITEM #06288813
MFR #74647025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.58/each for your price

Overview

Mfr description
P180204-5/16GB 5/16X4 5/16 HOLE EYE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Black Oxide
  • Head Outside Diameter
    3/4 in
  • Head Type
    Eye Hole
  • Hole Center to End
    4-5/16 in
  • Material
    Steel
  • Material Grade
    C-1030
  • Shank Diameter
    5/16 in
  • Thread Length
    2 in
  • Thread Size
    5/16-18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought