Motion
74647033
3/8-16, Steel, Eye Hole Head, Rod End Black Oxide Finish, 3/8" Shank Diam, 3-5/16" Hole Center to End, Grade C-1030, 1-1/2" Thread Length
Mi Item #06288816
MFR #74647033
Price$26.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, Steel, Eye Hole Head, Rod End Black Oxide Finish, 3/8" Shank Diam, 3-5/16" Hole Center to End, Grade C-1030, 1-1/2" Thread Length
Mi Item #06288816
MFR #74647033

Mfr description
P180483-5/16GB 3/8X3 5/16 HOLE EYE BOLTS
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.85/each

Specifications

Dimensions

  • Head Outside Diameter
    3/4 in
  • Shank Diameter
    3/8 in
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-16 in

Details

  • Finish Coating
    Black Oxide
  • Head Type
    Eye Hole
  • Hole Center to End
    3-5/16 in
  • Material
    Steel
  • Material Grade
    C-1030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)