1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
74647082
1/2-13, Steel, Eye Hole Head, Rod End Black Oxide Finish, 1/2" Shank Diam, 5-3/8" Hole Center to End, Grade C-1030, 2" Thread Length
MI ITEM #
06288818
MFR #
74647082
Price
$28.68
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 74647082
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
74647082
1/2-13, Steel, Eye Hole Head, Rod End Black Oxide Finish, 1/2" Shank Diam, 5-3/8" Hole Center to End, Grade C-1030, 2" Thread Length
MI ITEM #
06288818
MFR #
74647082
Mfr description
P180655-3/8GB 1/2X5 3/8 HOLE EYE BOLTS
Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$28
.68
/each
Add to Cart
Specifications
Dimensions
Head Outside Diameter
1 in
Shank Diameter
1/2 in
Thread Length
2 in
Thread Size
1/2-13 in
Details
Finish Coating
Black Oxide
Head Type
Eye Hole
Hole Center to End
5-3/8 in
Material
Steel
Material Grade
C-1030
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items