Motion
74647074
1/2-13, Steel, Eye Hole Head, Rod End Black Oxide Finish, 1/2" Shank Diam, 3-3/4" Hole Center to End, Grade C-1030, 1-1/2" Thread Length
MI ITEM #06288819
MFR #74647074
List Price$25.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, Steel, Eye Hole Head, Rod End Black Oxide Finish, 1/2" Shank Diam, 3-3/4" Hole Center to End, Grade C-1030, 1-1/2" Thread Length
MI ITEM #06288819
MFR #74647074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.78/each for your price

Overview

Mfr description
P180753-1/2GB 1/2-13X3 3/4 3/8 HOLE EYE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Black Oxide
  • Head Outside Diameter
    1 in
  • Head Type
    Eye Hole
  • Hole Center to End
    3-3/4 in
  • Hole Diameter
    3/8 in
  • Material
    Steel
  • Material Grade
    C-1030
  • Shank Diameter
    1/2 in
  • Thread Length
    1-1/2 in
  • Thread Size
    1/2-13 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought