Motion
74647090
5/8-11, Steel, Eye Hole Head, Rod End Black Oxide Finish, 5/8" Shank Diam, 4-1/2" Hole Center to End, Grade C-1030, 2" Thread Length
MI ITEM #06288820
MFR #74647090
List Price$26.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, Steel, Eye Hole Head, Rod End Black Oxide Finish, 5/8" Shank Diam, 4-1/2" Hole Center to End, Grade C-1030, 2" Thread Length
MI ITEM #06288820
MFR #74647090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.98/each for your price

Overview

Mfr description
P181054-5/8GB 5/8-11X4-1/2 5/8 HOLE EYE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Black Oxide
  • Head Outside Diameter
    1-1/4 in
  • Head Type
    Eye Hole
  • Hole Center to End
    4-1/2 in
  • Hole Diameter
    5/8 in
  • Material
    Steel
  • Material Grade
    C-1030
  • Shank Diameter
    5/8 in
  • Thread Length
    2 in
  • Thread Size
    5/8-11 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought