Motion
74647108
5/8-11, Steel, Eye Hole Head, Rod End Black Oxide Finish, 5/8" Shank Diam, 6-5/8" Hole Center to End, Grade C-1030, 2-1/2" Thread Length
MI ITEM #06288821
MFR #74647108
Price$40.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, Steel, Eye Hole Head, Rod End Black Oxide Finish, 5/8" Shank Diam, 6-5/8" Hole Center to End, Grade C-1030, 2-1/2" Thread Length
MI ITEM #06288821
MFR #74647108

Mfr description
P181056-5/8GB 5/8X6 5/8 HOLE EYE BOLTS
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.20/each

Specifications

Dimensions

  • Head Outside Diameter
    1-1/4 in
  • Shank Diameter
    5/8 in
  • Thread Length
    2-1/2 in
  • Thread Size
    5/8-11 in

Details

  • Finish Coating
    Black Oxide
  • Head Type
    Eye Hole
  • Hole Center to End
    6-5/8 in
  • Material
    Steel
  • Material Grade
    C-1030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)