Motion
74647116
3/4-10, Steel, Eye Hole Head, Rod End Black Oxide Finish, 3/4" Shank Diam, 4-1/2" Hole Center to End, Grade C-1030, 2" Thread Length
Mi Item #06288822
MFR #74647116
Price$43.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, Steel, Eye Hole Head, Rod End Black Oxide Finish, 3/4" Shank Diam, 4-1/2" Hole Center to End, Grade C-1030, 2" Thread Length
Mi Item #06288822
MFR #74647116

Mfr description
P181304-3/4GB 3/4-10X4-1/2 3/4 HOLE EYE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.20/each

Specifications

Dimensions

  • Head Outside Diameter
    1-1/2 in
  • Hole Diameter
    3/4 in
  • Shank Diameter
    3/4 in
  • Thread Length
    2 in
  • Thread Size
    3/4-10 in

Details

  • Finish Coating
    Black Oxide
  • Head Type
    Eye Hole
  • Hole Center to End
    4-1/2 in
  • Material
    Steel
  • Material Grade
    C-1030
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)