Motion
74647124
3/4-10, Steel, Eye Hole Head, Rod End Black Oxide Finish, 3/4" Shank Diam, 6-1/8" Hole Center to End, Grade C-1030, 2-1/2" Thread Length
MI ITEM #06288823
MFR #74647124
List Price$33.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, Steel, Eye Hole Head, Rod End Black Oxide Finish, 3/4" Shank Diam, 6-1/8" Hole Center to End, Grade C-1030, 2-1/2" Thread Length
MI ITEM #06288823
MFR #74647124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.78/each for your price

Overview

Mfr description
P181306-3/4GB 3/4X6 3/4 HOLE EYE BOLTS
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Black Oxide
  • Head Outside Diameter
    1-1/2 in
  • Head Type
    Eye Hole
  • Hole Center to End
    6-1/8 in
  • Material
    Steel
  • Material Grade
    C-1030
  • Shank Diameter
    3/4 in
  • Thread Length
    2-1/2 in
  • Thread Size
    3/4-10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought