Motion
P41500GB
3/4" ID x 1-3/16 OD Pad Eye C1045 Carbon Steel
Mi Item #06288829
MFR #P41500GB
Price$15.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" ID x 1-3/16 OD Pad Eye C1045 Carbon Steel
Mi Item #06288829
MFR #P41500GB

Mfr description
P41500GB 3/4 X 1-3/16 PAD EYES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.80/each

Specifications

Dimensions

  • Inside Diameter
    3/4 in
  • Outside Diameter
    1-3/16 in

Details

  • Material
    Carbon Steel
  • Material Grade
    C1045
  • Type
    Pad Eyes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)