Motion
P41503GB
1" ID x 1-21/32 OD Pad Eye C1045 Carbon Steel
Mi Item #06288831
MFR #P41503GB
Price$13.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" ID x 1-21/32 OD Pad Eye C1045 Carbon Steel
Mi Item #06288831
MFR #P41503GB

Mfr description
P41503GB 1 X 1-21/32 PAD EYES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.20/each

Specifications

Dimensions

  • Inside Diameter
    1 in
  • Outside Diameter
    1-21/32 in

Details

  • Material
    Carbon Steel
  • Material Grade
    C1045
  • Type
    Pad Eyes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)