Motion
P41504GB
1-3/16" ID x 1-1/16 OD Pad Eye C1045 Carbon Steel
Mi Item #06288832
MFR #P41504GB
Price$16.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/16" ID x 1-1/16 OD Pad Eye C1045 Carbon Steel
Mi Item #06288832
MFR #P41504GB

Mfr description
P41504GB 1-3/16 X 2-1/16 PAD EYES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.50/each

Specifications

Dimensions

  • Inside Diameter
    1-3/16 in
  • Outside Diameter
    2-1/16 in

Details

  • Material
    Carbon Steel
  • Material Grade
    C1045
  • Type
    Pad Eyes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)