Motion
P41507GB
1-1/2" ID x 2-13/16" OD Pad Eye C1045 Carbon Steel
MI ITEM #06288834
MFR #P41507GB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" ID x 2-13/16" OD Pad Eye C1045 Carbon Steel
MI ITEM #06288834
MFR #P41507GB

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P41507GB 1-1/2 X 2-13/16 PAD EYES

Specifications

  • Material
    Carbon Steel
  • Type
    Pad Eyes
  • Outside Diameter
    2-13/16 in
  • Material Grade
    C1045
  • Inside Diameter
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought