Motion
74648445
External Male Thread, Steel, Eye Hole Head, Rod End 1/2" Shank Diam, 6" Hole Center to End, Grade 1030
MI ITEM #06288841
MFR #74648445
Price$19.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Male Thread, Steel, Eye Hole Head, Rod End 1/2" Shank Diam, 6" Hole Center to End, Grade 1030
MI ITEM #06288841
MFR #74648445

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.23/each

Specifications

Dimensions

  • Head Outside Diameter
    15/16 in
  • Head Thickness
    9/16 in
  • Shank Diameter
    1/2 in

Details

  • Head Type
    Blank (No Hole)
  • Hole Center to End
    6 in
  • Material
    Steel
  • Material Grade
    1030
  • Thread Type
    Blank (No Threads)

Overview

Mfr description
PR18065GB 1/2 DIA. X 6"L ROD END BLANK
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought