Motion
74648452
External Male Thread, Steel, Eye Hole Head, Rod End 5/8" Shank Diam, 6" Hole Center to End, Grade 1030
Mi Item #06288842
MFR #74648452
Price$19.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Male Thread, Steel, Eye Hole Head, Rod End 5/8" Shank Diam, 6" Hole Center to End, Grade 1030
Mi Item #06288842
MFR #74648452

Mfr description
PR18105GB 5/8 DIA X 6"L ROD END BLANK
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.60/each

Specifications

Dimensions

  • Head Outside Diameter
    1-3/16 in
  • Head Thickness
    11/16 in
  • Shank Diameter
    5/8 in

Details

  • Head Type
    Blank (No Hole)
  • Hole Center to End
    6 in
  • Material
    Steel
  • Material Grade
    1030
  • Thread Type
    Blank (No Threads)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)