Motion
74648460
External Male Thread, Steel, Eye Hole Head, Rod End 5/8" Shank Diam, 3-1/2" Hole Center to End, Grade C-1035
MI ITEM #06288843
MFR #74648460
List Price$21.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Male Thread, Steel, Eye Hole Head, Rod End 5/8" Shank Diam, 3-1/2" Hole Center to End, Grade C-1035
MI ITEM #06288843
MFR #74648460

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.15/each for your price

Overview

Mfr description
PR18107GB 5/8 DIA X 3-1/2"L ROD END EYE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Head Outside Diameter
    1-1/4 in
  • Head Thickness
    11/16 in
  • Head Type
    Blank (No Hole)
  • Hole Center to End
    3-1/2 in
  • Material
    Steel
  • Material Grade
    C-1035
  • Shank Diameter
    5/8 in
  • Thread Type
    Blank (No Threads)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text