Motion
74648486
External Male Thread, Steel, Eye Hole Head, Rod End 7/8" Shank Diam, 6" Hole Center to End, Grade 1030
MI ITEM #06288846
MFR #74648486
List Price$31.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Male Thread, Steel, Eye Hole Head, Rod End 7/8" Shank Diam, 6" Hole Center to End, Grade 1030
MI ITEM #06288846
MFR #74648486

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.45/each for your price

Overview

Mfr description
PR18150GB 7/8"DIA. X 6"L ROD END BLANK
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Head Outside Diameter
    1-11/16 in
  • Head Thickness
    15/16 in
  • Head Type
    Blank (No Hole)
  • Hole Center to End
    6 in
  • Material
    Steel
  • Material Grade
    1030
  • Shank Diameter
    7/8 in
  • Thread Type
    Blank (No Threads)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text