Motion
74644667
2,150 Lb Capacity, Stainless Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 4-1/2" Shank, 2" Thread Length, No Shoulder
Mi Item #06288851
MFR #74644667
Price$71.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,150 Lb Capacity, Stainless Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 4-1/2" Shank, 2" Thread Length, No Shoulder
Mi Item #06288851
MFR #74644667

Mfr description
PSS12341GB 1/2 X 4-1/2 PLAIN 304 SS NUT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.00/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-15/16 in
  • Shank Length
    4-1/2 in
  • Thread Length
    2 in
  • Thread Size
    1/2-13

Details

  • Grade
    304
  • Material
    Stainless Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)