Motion
74644717
780 Lb Capacity, Stainless Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/8" Shank, 1-1/8" Thread Length, No Shoulder
MI ITEM #06288856
MFR #74644717
Price$39.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
780 Lb Capacity, Stainless Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/8" Shank, 1-1/8" Thread Length, No Shoulder
MI ITEM #06288856
MFR #74644717

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.03/each

Specifications

Dimensions

  • Inside Eye Diameter
    7/8 in
  • Outside Eye Diameter
    1-7/16 in
  • Shank Length
    1-1/8 in
  • Thread Length
    1-1/8 in
  • Thread Size
    5/16-18

Details

  • Grade
    304
  • Material
    Stainless Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded

Overview

Mfr description
PSS13621GB 5/16 X1-1/8 PL PATTERN
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought