Motion
74644782
780 Lb Capacity, Stainless Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/8" Shank, 1-1/8" Thread Length, Shoulder
MI ITEM #06288863
MFR #74644782
List Price$39.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
780 Lb Capacity, Stainless Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/8" Shank, 1-1/8" Thread Length, Shoulder
MI ITEM #06288863
MFR #74644782

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.03/each for your price

Overview

Mfr description
PSS14621GB 5/16 X 1-1/8 SHLDR PAT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    1-1/8 in
  • Thread Size
    5/16-18
  • Inside Eye Diameter
    7/8 in
  • Outside Eye Diameter
    1-7/16 in
  • Shank Length
    1-1/8 in
  • Material
    Stainless Steel
  • Grade
    304
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text