Motion
74645367
9,370 Lb Capacity, Stainless Steel, 1-8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #06288868
MFR #74645367
List Price$257.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9,370 Lb Capacity, Stainless Steel, 1-8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #06288868
MFR #74645367

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$257.25/each for your price

Overview

Mfr description
PSS14702GB 1" X 2.50 LGTH SHOULDER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    2-1/2 in
  • Thread Size
    1-8
  • Inside Eye Diameter
    1-13/16 in
  • Outside Eye Diameter
    3-9/16 in
  • Shank Length
    2-1/2 in
  • Material
    Stainless Steel
  • Grade
    304
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text