Motion
74644899
1,160 Lb Capacity, Stainless Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 4-1/2" Shank, 1-1/2" Thread Length, Shoulder
Mi Item #06288879
MFR #74644899
Price$85.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,160 Lb Capacity, Stainless Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 4-1/2" Shank, 1-1/2" Thread Length, Shoulder
Mi Item #06288879
MFR #74644899

Mfr description
PSS17734GB 3/8 X 4-1/2 SHLDR PATT 304
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.98/each

Specifications

Dimensions

  • Inside Eye Diameter
    3/4 in
  • Outside Eye Diameter
    1-1/2 in
  • Shank Length
    4-1/2 in
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-16

Details

  • Grade
    304
  • Material
    Stainless Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)