Motion
74646472
4,800 Lb Capacity, Steel, 3/4-10 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, Shoulder
MI ITEM #06288899
MFR #74646472
List Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,800 Lb Capacity, Steel, 3/4-10 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, Shoulder
MI ITEM #06288899
MFR #74646472

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.75/each for your price

Overview

Mfr description
PZP14672GB 3/4-10 X 2.00 SHOULDER EYE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Threading
    Fully Threaded
  • Thread Length
    2 in
  • Thread Size
    3/4-10
  • Inside Eye Diameter
    1-15/32 in
  • Outside Eye Diameter
    2-13/16 in
  • Shank Length
    2 in
  • Material
    Steel
  • Grade
    1030
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text