Motion
84258185
Gibraltar Yoke End - 10-32 Thread, 7/16" Yoke Width, Carbon Steel, Tapped Yoke - 3/16" Hole Diam, 1" Hole Center to Neck, 3/8" Yoke Arm Height, 5/16" Neck Diam, 9/16" Neck Length, 1-9/16" OAL
Mi Item #06288902
MFR #84258185
Price$9.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Yoke End - 10-32 Thread, 7/16" Yoke Width, Carbon Steel, Tapped Yoke - 3/16" Hole Diam, 1" Hole Center to Neck, 3/8" Yoke Arm Height, 5/16" Neck Diam, 9/16" Neck Length, 1-9/16" OAL
Mi Item #06288902
MFR #84258185

Mfr description
P69100-BGB FINE PITCH 10/32 GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.08/each

Specifications

Dimensions

  • Overall Length
    1.5625 in

Details

  • Additional Details
    Refer to Fastener for Clevis Pins
  • Material
    Carbon Steel
  • Product Type
    U-Joint Yokes
  • Type
    Tapped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)