Motion
84258193
Gibraltar Yoke End - 1/4-28 Thread, 5/8" Yoke Width, Carbon Steel, Tapped Yoke - 1/4" Hole Diam, 1-1/4" Hole Center to Neck, 1/2" Yoke Arm Height, 7/16" Neck Diam, 3/4" Neck Length, 2" OAL
Mi Item #06288903
MFR #84258193
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Yoke End - 1/4-28 Thread, 5/8" Yoke Width, Carbon Steel, Tapped Yoke - 1/4" Hole Diam, 1-1/4" Hole Center to Neck, 1/2" Yoke Arm Height, 7/16" Neck Diam, 3/4" Neck Length, 2" OAL
Mi Item #06288903
MFR #84258193

Mfr description
P69105-BGB FINE PITCH 1/4-28 GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • Overall Length
    2.0000 in

Details

  • Additional Details
    Refer to Fastener for Clevis Pins
  • Material
    Carbon Steel
  • Product Type
    U-Joint Yokes
  • Type
    Tapped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)