Motion
84258201
Gibraltar Yoke End - 5/16-24 Thread, 3/4" Yoke Width, Carbon Steel, Tapped Yoke - 5/16" Hole Diam, 1-7/16" Hole Center to Neck, 19/32" Yoke Arm Height, 1/2" Neck Diam, 13/16" Neck Length, 2-1/4" OAL
Mi Item #06288904
MFR #84258201
Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Yoke End - 5/16-24 Thread, 3/4" Yoke Width, Carbon Steel, Tapped Yoke - 5/16" Hole Diam, 1-7/16" Hole Center to Neck, 19/32" Yoke Arm Height, 1/2" Neck Diam, 13/16" Neck Length, 2-1/4" OAL
Mi Item #06288904
MFR #84258201

Mfr description
P69110-BGB FINE PITCH 5/16-24 GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.48/each

Specifications

Dimensions

  • Overall Length
    2.2500 in

Details

  • Additional Details
    Refer to Fastener for Clevis Pins
  • Material
    Carbon Steel
  • Product Type
    U-Joint Yokes
  • Type
    Tapped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)