Motion
82055070
Gibraltar Yoke End - 3/8-16 Thread, 7/8" Yoke Width, Carbon Steel, Tapped Yoke - 3/8" Hole Diam, 1-5/8" Hole Center to Neck, 11/16" Yoke Arm Height, 5/8" Neck Diam, 7/8" Neck Length, 2-1/2" OAL
Mi Item #06288906
MFR #82055070
Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Yoke End - 3/8-16 Thread, 7/8" Yoke Width, Carbon Steel, Tapped Yoke - 3/8" Hole Diam, 1-5/8" Hole Center to Neck, 11/16" Yoke Arm Height, 5/8" Neck Diam, 7/8" Neck Length, 2-1/2" OAL
Mi Item #06288906
MFR #82055070

Mfr description
P69115-16BGB COARSE PITCH 3/8-16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.68/each

Specifications

Dimensions

  • Overall Length
    2.5000 in

Details

  • Additional Details
    Refer to Fastener for Clevis Pins
  • Material
    Carbon Steel
  • Product Type
    U-Joint Yokes
  • Type
    Tapped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)