Motion
84258227
Gibraltar Crowned & Flat Yoke Roller
Mi Item #06288908
MFR #84258227
Price$19.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Crowned & Flat Yoke Roller
Mi Item #06288908
MFR #84258227

Mfr description
P69120-BGB FINE PITCH 7/16-20 GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.18/each

Specifications

Dimensions

  • Overall Length
    2.8750 in

Details

  • Additional Details
    Refer to Fastener for Clevis Pins
  • Material
    Carbon Steel
  • Product Type
    U-Joint Yokes
  • Type
    Tapped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)