Motion
82055096
Gibraltar Crowned & Flat Yoke Roller
Mi Item #06288909
MFR #82055096
Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Crowned & Flat Yoke Roller
Mi Item #06288909
MFR #82055096

Mfr description
P69122-13BGB COARSE PITCH 1/2-13
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.08/each

Specifications

Dimensions

  • Overall Length
    3.0000 in

Details

  • Additional Details
    Refer to Fastener for Clevis Pins
  • Material
    Carbon Steel
  • Product Type
    U-Joint Yokes
  • Type
    Tapped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)