Motion
84258235
Gibraltar Yoke End - 1/2-20 Thread, 1-1/8" Yoke Width, Carbon Steel, Tapped Yoke - 1/2" Hole Diam, 1-7/8" Hole Center to Neck, 15/16" Yoke Arm Height, 13/16" Neck Diam, 1-1/8" Neck Length, 3" OAL
Mi Item #06288910
MFR #84258235
Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Yoke End - 1/2-20 Thread, 1-1/8" Yoke Width, Carbon Steel, Tapped Yoke - 1/2" Hole Diam, 1-7/8" Hole Center to Neck, 15/16" Yoke Arm Height, 13/16" Neck Diam, 1-1/8" Neck Length, 3" OAL
Mi Item #06288910
MFR #84258235

Mfr description
P69125-BGB FINE PITCH 1/2-20 GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.33/each

Specifications

Dimensions

  • Overall Length
    3.0000 in

Details

  • Additional Details
    Refer to Fastener for Clevis Pins
  • Material
    Carbon Steel
  • Product Type
    U-Joint Yokes
  • Type
    Tapped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)