Overview
Mfr description
P69126-BGB FINE-PITCH 1/2-20 GIBRALTAR
Specifications
- Additional DetailsRefer to Fastener for Clevis Pins
- MaterialCarbon Steel
- Overall Length4.1875 in
- Product TypeU-Joint Yokes
- TypeTapped
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data