Motion
84258250
Gibraltar Yoke End - 5/8-18 Thread, 1-3/8" Yoke Width, Carbon Steel, Tapped Yoke - 5/8" Hole Diam, 3-11/16" Hole Center to Neck, 1-3/16" Yoke Arm Height, 1-1/16" Neck Diam, 1-1/4" Neck Length, 4-15/16" OAL
MI ITEM #06288912
MFR #84258250
List Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Yoke End - 5/8-18 Thread, 1-3/8" Yoke Width, Carbon Steel, Tapped Yoke - 5/8" Hole Diam, 3-11/16" Hole Center to Neck, 1-3/16" Yoke Arm Height, 1-1/16" Neck Diam, 1-1/4" Neck Length, 4-15/16" OAL
MI ITEM #06288912
MFR #84258250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.08/each for your price

Overview

Mfr description
P69130-BGB FINE PITCH 5/8-18 GIBRALTAR

Specifications

  • Additional Details
    Refer to Fastener for Clevis Pins
  • Material
    Carbon Steel
  • Overall Length
    4.9375 in
  • Product Type
    U-Joint Yokes
  • Type
    Tapped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text