Motion
84258144
Gibraltar Yoke End - 5/8-11 Thread, 1-3/8" Yoke Width, Carbon Steel, Tapped Yoke - 5/8" Hole Diam, 3-11/16" Hole Center to Neck, 1-3/16" Yoke Arm Height, 1-1/16" Neck Diam, 1-1/4" Neck Length, 4-15/16" OAL
Mi Item #06288913
MFR #84258144
Price$33.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Yoke End - 5/8-11 Thread, 1-3/8" Yoke Width, Carbon Steel, Tapped Yoke - 5/8" Hole Diam, 3-11/16" Hole Center to Neck, 1-3/16" Yoke Arm Height, 1-1/16" Neck Diam, 1-1/4" Neck Length, 4-15/16" OAL
Mi Item #06288913
MFR #84258144

Mfr description
P69132-11BGB COARSE PITCH 5/8-11
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.88/each

Specifications

Dimensions

  • Overall Length
    4.9375 in

Details

  • Additional Details
    Refer to Fastener for Clevis Pins
  • Material
    Carbon Steel
  • Product Type
    U-Joint Yokes
  • Type
    Tapped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)