Motion
84258151
Gibraltar Yoke End - 3/4-10 Thread, 1-1/2" Yoke Width, Carbon Steel, Tapped Yoke - 5/8" Hole Diam, 2-3/4" Hole Center to Neck, 1-3/8" Yoke Arm Height, 1-1/8" Neck Diam, 1-1/4" Neck Length, 4" OAL
MI ITEM #06288914
MFR #84258151
List Price$40.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Yoke End - 3/4-10 Thread, 1-1/2" Yoke Width, Carbon Steel, Tapped Yoke - 5/8" Hole Diam, 2-3/4" Hole Center to Neck, 1-3/8" Yoke Arm Height, 1-1/8" Neck Diam, 1-1/4" Neck Length, 4" OAL
MI ITEM #06288914
MFR #84258151

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.58/each for your price

Overview

Mfr description
P69136-10BGB COARSE PITCH 3/4-10

Specifications

  • Additional Details
    Refer to Fastener for Clevis Pins
  • Material
    Carbon Steel
  • Overall Length
    4.0000 in
  • Product Type
    U-Joint Yokes
  • Type
    Tapped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text