Motion
88363965
M20x1.5, 35mm Thread Length, Straight Cam Action Indexing Plunger: 20mm Body Diam, 35mm Body Length, 50mm Handle Length, 12mm Plunger Projection
MI ITEM #06288951
MFR #88363965
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x1.5, 35mm Thread Length, Straight Cam Action Indexing Plunger: 20mm Body Diam, 35mm Body Length, 50mm Handle Length, 12mm Plunger Projection
MI ITEM #06288951
MFR #88363965

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03099-0408201-G 8MM PIN TYPE A GIBRLTR
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Body Diameter
    20.00 mm
  • Body Length
    35.00 mm
  • Final End Force
    60.00 N
  • Finish Coating
    Natural
  • Handle Diameter
    50.00 mm
  • Handle Length
    18.00 mm
  • Initial End Force
    20.00 N
  • Material
    Stainless Steel
  • Overall Length
    70.00 mm
  • Plunger Diameter
    8.00 mm
  • Plunger Projection
    12.00 mm
  • Plunger Type
    Straight
  • Thread Length
    35.00 mm
  • Thread Size
    M20x1.5
  • Tolerance
    -0.04, -0.02 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text