Motion
88364013
M20x1.5, 35mm Thread Length, Straight Cam Action Indexing Plunger: 20mm Body Diam, 35mm Body Length, 50mm Handle Length, 12mm Plunger Projection
MI ITEM #06288956
MFR #88364013
Price$83.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x1.5, 35mm Thread Length, Straight Cam Action Indexing Plunger: 20mm Body Diam, 35mm Body Length, 50mm Handle Length, 12mm Plunger Projection
MI ITEM #06288956
MFR #88364013

Mfr description
03099-0512201-G 12MM PIN TYPE AK
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.68/each

Specifications

Dimensions

  • Body Diameter
    20.00 mm
  • Body Length
    35.00 mm
  • Handle Diameter
    50.00 mm
  • Handle Length
    18.00 mm
  • Overall Length
    70.00 mm
  • Plunger Diameter
    12.00 mm
  • Thread Length
    35.00 mm
  • Thread Size
    M20x1.5

Details

  • Final End Force
    60.00 N
  • Finish Coating
    Natural
  • Initial End Force
    20.00 N
  • Material
    Stainless Steel
  • Plunger Projection
    12.00 mm
  • Plunger Type
    Straight
  • Tolerance
    -0.04, -0.02 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)