Motion
82687930
3/8-16 UNC, 3" Long, Square U Bolt Clamp with No Mount Plate;1-1/2" Thread Length, 2" Wide, Grade 304 Stainless Steel
Mi Item #06289084
MFR #82687930
Price$28.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 3" Long, Square U Bolt Clamp with No Mount Plate;1-1/2" Thread Length, 2" Wide, Grade 304 Stainless Steel
Mi Item #06289084
MFR #82687930

Mfr description
GIB51105 3/8X2X3" SS SQUARE U-BOLT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.58/each

Specifications

Dimensions

  • For Pipe Size
    in
  • Length
    3 in
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-16
  • Width
    2 in

Details

  • Includes
    (2) Nuts, (2) Washers
  • Material
    Stainless Steel
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Square
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)