Motion
82688102
3/8-16 UNC, 4-7/16" Long, Round U Bolt Clamp with No Mount Plate for 2" Pipe;2-1/2" Thread Length, 2-7/16" Wide, Grade 304 Stainless Steel
Mi Item #06289086
MFR #82688102
Price$30.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 4-7/16" Long, Round U Bolt Clamp with No Mount Plate for 2" Pipe;2-1/2" Thread Length, 2-7/16" Wide, Grade 304 Stainless Steel
Mi Item #06289086
MFR #82688102

Mfr description
GIB51730 3/8X2-7/16X4-7/16" SS LONG
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.78/each

Specifications

Dimensions

  • For Pipe Size
    2 in
  • Length
    4-7/16 in
  • Thread Length
    2-1/2 in
  • Thread Size
    3/8-16
  • Width
    2-7/16 in

Details

  • Includes
    (4) Nuts
  • Material
    Stainless Steel
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)