Motion
82687161
3/8-16 UNC, 4-1/8" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;1-1/4" Thread Length, 3-1/2" Wide, Grade C-1010 Steel
MI ITEM #06289092
MFR #82687161
Price$7.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 4-1/8" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;1-1/4" Thread Length, 3-1/2" Wide, Grade C-1010 Steel
MI ITEM #06289092
MFR #82687161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.65/each

Specifications

Dimensions

  • For Pipe Size
    3 in
  • Length
    4-1/8 in
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16
  • Width
    3-1/2 in

Details

  • Finish Coating
    Hot Galvanized
  • Includes
    (2) Nuts
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC

Overview

Mfr description
GIB53098 3/8X3-1/2X4-1/8" HOT GALVNIZED
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought