Motion
82687195
1/2-13 UNC, 8-1/2" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;3" Thread Length, 3-1/2" Wide, Grade C-1010 Steel
MI ITEM #06289093
MFR #82687195
List Price$27.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 8-1/2" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;3" Thread Length, 3-1/2" Wide, Grade C-1010 Steel
MI ITEM #06289093
MFR #82687195

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.48/each for your price

Overview

Mfr description
GIB53107 1/2X3-1/2X8-1/2" HOT GALVNIZED
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Material
    Steel
  • Finish Coating
    Hot Galvanized
  • Thread Length
    3 in
  • Thread Size
    1/2-13
  • Includes
    (2) Nuts
  • Length
    8-1/2 in
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    3 in
  • Width
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text