Motion
82687245
1/2-13 UNC, 10-3/8" Long, Round U Bolt Clamp with No Mount Plate for 8" Pipe;2" Thread Length, 8-3/4" Wide, Grade C-1010 Steel
MI ITEM #06289095
MFR #82687245
Price$37.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 10-3/8" Long, Round U Bolt Clamp with No Mount Plate for 8" Pipe;2" Thread Length, 8-3/4" Wide, Grade C-1010 Steel
MI ITEM #06289095
MFR #82687245

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.03/each

Specifications

Dimensions

  • For Pipe Size
    8 in
  • Length
    10-3/8 in
  • Thread Length
    2 in
  • Thread Size
    1/2-13
  • Width
    8-3/4 in

Details

  • Finish Coating
    Hot Galvanized
  • Includes
    (2) Nuts
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC

Overview

Mfr description
GIB53122 1/2X8-3/4X10-3/8" HOT
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought