Motion
82687641
1/4-20 UNC, 2-3/4" Long, Round U Bolt Clamp with With Mount Plate for 1" Pipe;1-3/8" Thread Length, 1-1/2" Wide, Grade C-1010 Steel
MI ITEM #06289099
MFR #82687641
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 2-3/4" Long, Round U Bolt Clamp with With Mount Plate for 1" Pipe;1-3/8" Thread Length, 1-1/2" Wide, Grade C-1010 Steel
MI ITEM #06289099
MFR #82687641

Mfr description
GIB53629 1/4X1-1/2X2-3/4"W/PLTE HOT
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • For Pipe Size
    1 in
  • Length
    2-3/4 in
  • Thread Length
    1-3/8 in
  • Thread Size
    1/4-20
  • Width
    1-1/2 in

Details

  • Finish Coating
    Hot Galvanized
  • Includes
    (2) Nuts
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    With Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)