Motion
82687773
5/16-18 UNC, 5-5/8" Long, Round U Bolt Clamp with With Mount Plate for 2" Pipe;3" Thread Length, 2-1/2" Wide, Grade C-1010 Steel
Mi Item #06289101
MFR #82687773
Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 5-5/8" Long, Round U Bolt Clamp with With Mount Plate for 2" Pipe;3" Thread Length, 2-1/2" Wide, Grade C-1010 Steel
Mi Item #06289101
MFR #82687773

Mfr description
GIB53668 5/16X2-1/2X5-5/8"W/PLT HOT
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.53/each

Specifications

Dimensions

  • For Pipe Size
    2 in
  • Length
    5-5/8 in
  • Thread Length
    3 in
  • Thread Size
    5/16-18
  • Width
    2-1/2 in

Details

  • Finish Coating
    Hot Galvanized
  • Includes
    (2) Nuts
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    With Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)