Motion
73106866
500 Lb Capacity, Stainless Steel, 1/4-20 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 6" Shank, 3" Thread Length, No Shoulder
MI ITEM #06289107
MFR #73106866
List Price$77.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Lb Capacity, Stainless Steel, 1/4-20 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 6" Shank, 3" Thread Length, No Shoulder
MI ITEM #06289107
MFR #73106866

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.45/each for your price

Overview

Mfr description
08217 4 1/4-20X6 DROP FRGD SS GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Electropolished
  • Threading
    Partially Threaded
  • Thread Length
    3 in
  • Thread Size
    1/4-20
  • Inside Eye Diameter
    1/2 in
  • Outside Eye Diameter
    1 in
  • Shank Length
    6 in
  • Material
    Stainless Steel
  • Grade
    316
  • Shoulder
    No Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text