Motion
73106874
800 Lb Capacity, Stainless Steel, 5/16 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 2-1/4" Shank, 1-1/2" Thread Length, No Shoulder
Mi Item #06289108
MFR #73106874
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
800 Lb Capacity, Stainless Steel, 5/16 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 2-1/4" Shank, 1-1/2" Thread Length, No Shoulder
Mi Item #06289108
MFR #73106874

Mfr description
08222 8 5/16X2-1/4 DRP FRGD SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Eye Diameter
    5/8 in
  • Outside Eye Diameter
    1-1/4 in
  • Shank Length
    2-1/4 in
  • Thread Length
    1-1/2 in
  • Thread Size
    5/16

Details

  • Finish Coating
    Electropolished
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)