Motion
73106932
2,200 Lb Capacity, Stainless Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 6" Shank, 3" Thread Length, No Shoulder
MI ITEM #06289114
MFR #73106932
List Price$136.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,200 Lb Capacity, Stainless Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 6" Shank, 3" Thread Length, No Shoulder
MI ITEM #06289114
MFR #73106932

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$136.48/each for your price

Overview

Mfr description
08268 6 1/2-13X6 DROP FRGD SS GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Zinc-Plated
  • Threading
    Partially Threaded
  • Thread Length
    3 in
  • Thread Size
    1/2-13
  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    2 in
  • Shank Length
    6 in
  • Material
    Stainless Steel
  • Grade
    316
  • Shoulder
    No Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text