Motion
73106940
3,500 Lb Capacity, Stainless Steel, 5/8 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 4-1/2" Shank, 2" Thread Length, No Shoulder
Mi Item #06289115
MFR #73106940
Price$174.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,500 Lb Capacity, Stainless Steel, 5/8 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 4-1/2" Shank, 2" Thread Length, No Shoulder
Mi Item #06289115
MFR #73106940

Mfr description
08282 2 5/8X4-1/2 DROP FRGD SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.98/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-1/4 in
  • Outside Eye Diameter
    2-5/16 in
  • Shank Length
    4-1/2 in
  • Thread Length
    2 in
  • Thread Size
    5/8

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)