Motion
73106981
800 Lb Capacity, Stainless Steel, 5/16 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 4-1/4" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #06289119
MFR #73106981
List Price$74.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
800 Lb Capacity, Stainless Steel, 5/16 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 4-1/4" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #06289119
MFR #73106981

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.88/each for your price

Overview

Mfr description
08628 8 5/16X4-1/4 DRP FRGD SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Electropolished
  • Threading
    Partially Threaded
  • Thread Length
    2-1/2 in
  • Thread Size
    5/16
  • Inside Eye Diameter
    5/8 in
  • Outside Eye Diameter
    1-1/4 in
  • Shank Length
    4-1/4 in
  • Material
    Stainless Steel
  • Grade
    316
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text