Motion
73107013
2,200 Lb Capacity, Stainless Steel, 1/2 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 3-1/4" Shank, 1-1/2" Thread Length, Shoulder
MI ITEM #06289122
MFR #73107013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,200 Lb Capacity, Stainless Steel, 1/2 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 3-1/4" Shank, 1-1/2" Thread Length, Shoulder
MI ITEM #06289122
MFR #73107013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    2 in
  • Shank Length
    3-1/4 in
  • Thread Length
    1-1/2 in
  • Thread Size
    1/2

Details

  • Finish Coating
    Electropolished
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Partially Threaded

Overview

Mfr description
08662 2 1/2X3-1/4 DROP FRGD SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought